Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL
Mfr # 87-7510
Zoro # G8600094
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Blue
- Number of Conductors 1
- Length 500 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87-7510
- Zoro # G8600094
- UPC # 010054810876
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Spool Length | 500 ft. |
Nominal Outside Dia. | 0.12 in |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Blue, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Blue, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-6010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- Grote Electrical Wire & Cable