Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK
Mfr # 87-7502
Zoro # G8600085
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Black
- Number of Conductors 1
- Length 500 ft
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-7502
- Zoro # G8600085
- UPC # 010054800327
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.12 in |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 500 ft. |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- EATON Neutral Block, 100A (DH100NK)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-6010)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD, Color: Red (87-7500)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- Grote Electrical Wire & Cable