Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 1000 ft. WT
Mfr # 88-7007
Zoro # G8600191
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 1
- Length 1,000 ft
- Jacket Color White
- Max. Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 88-7007
- Zoro # G8600191
- UPC # 010054810968
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 1,000 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Spool Length | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color White, Length 1,000 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color White, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- CHAINFLEX Cable (CFTHERMO-K-001)
- Grote Electrical Wire & Cable