Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. PU
Mfr # 87-7013
Zoro # G8600033
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Purple
- Number of Conductors 1
- Length 100 ft
- Jacket Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-7013
- Zoro # G8600033
- UPC # 010054810821
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Purple, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Purple, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- Grote Electrical Wire & Cable