Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK
Mfr # 87-7014
Zoro # G8600024
original price:
$23.39
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Pink
- Number of Conductors 1
- Length 100 ft
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-7014
- Zoro # G8600024
- UPC # 010054810814
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Color | Pink |
Number of Conductors | 1 |
Item | Primary Automotive Wire |
Conductor Material | Copper |
Standards | RoHS Compliant, SAE J1128 |
Stranded / Solid | Stranded |
Wire and Cable Item | Primary Wire |
Wire Color | Pink |
Features | Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt |
Insulation Material (Wire and Cable) | GPT, PVC |
Temp. Range | -40 Degrees to 176 Degrees F |
Max. Voltage | 60V |
Insulation Material - Wire and Cable | GPT, PVC |
Voltage | 60 V |
Conductor Design | Stranded |
Insulation Material | PVC |
Trade Designation | GPT |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Pink, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Pink, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- Grote Electrical Wire & Cable