Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR
Mfr # 87-7012
Zoro # G8600015
original price:
$43.31
44% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Orange
- Number of Conductors 1
- Length 100 ft
- Jacket Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87-7012
- Zoro # G8600015
- UPC # 010054810791
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.12 in |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Orange, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Orange, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRORA1000)
- Grote Electrical Wire & Cable