Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN
Mfr # 87-7006
Zoro # G8600006
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Green
- Number of Conductors 1
- Length 100 ft
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-7006
- Zoro # G8600006
- UPC # 010054810784
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.12 in |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Green, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Green, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PU (87-7013)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- Grote Electrical Wire & Cable