Shop All Wire Terminals
Grote
12-10 AWG Nylon Ring Terminal 1/4" Stud PK, Max. Voltage: 600V
Mfr # 83-2456
Zoro # G9790685
product price: $18.49
/pk 50, $0.37/ea
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Stud Size 1/4"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2456
- Zoro # G9790685
- UPC # 621935042684
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Insulation Type | Nylon |
Max. Voltage | 600V |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- LEVITON Watertight Locking Plug (26W74)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- Grote Wire Terminals