Shop All Wire Terminals
Grote
12-10 AWG Nylon Ring Terminal 1/2" Stud PK
Mfr # 83-2216
Zoro # G9790168
product price: $22.85
/pk 50, $0.46/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2216
- Zoro # G9790168
- UPC # 621935053215
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- GROTE 22-18 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2134)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- GARDNER BENDER Wire Connector Kit (TK-500)
- Grote Wire Terminals