Shop All Tail Lights, Back Up Lights & Accessories
Grote
10-Diode Pattern Stop/Tail/Turn LED Lamp
Mfr # 53253
Zoro # G2522947
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-5/16"
- Number of Bulbs 10
- Used For Replacement
- Sub-Category Stop-Turn-Tail Lights
- Volt Bulb 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53253
- Zoro # G2522947
- UPC # 089373470771
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter | 4-5/16" |
Depth | 1-3/8" |
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Depth | 3/4 in |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.15 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- PERMATEX Grease Tnup Elect 0.33Oz (81150)
- AFTERMARKET Servicemate 12" Exhaust Cover (OTK20-0039)
- GROTE Dual-System LED Backup Lamps (62601)
- GROTE Stop/Tail/Turn Lamp, Red (53452)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- GROTE Power Module, Red (51052)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- ECCO Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber (27-00002-E)
- Grote Automotive Lighting