Shop All Electrical Wire & Cable
Grote
10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN
Mfr # 87-5006
Zoro # G8599193
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Color Green
- Number of Conductors 1
- Length 100 ft
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5006
- Zoro # G8599193
- UPC # 010054810036
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 10 AWG |
Nominal Outside Dia. | 0.18 in |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material Cross-linked PE, Wire Color Green, Length 100 ft, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Green, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown (87-7001)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- Grote Electrical Wire & Cable