Shop All Patio Dining Chairs & Stools
Grosfillex
XA653282 / US653282 Metro Cactus Green Indoor / Outdoor Stacking Resin Chair - Pack of 4, 4PK
Mfr # 383653282PK
Zoro # G311630627
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383653282PK
- Zoro # G311630627
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Dress up your patio or enclosed porch dining areas with this Grosfillex Metro indoor/outdoor stacking chair! With its chic cactus green color and versatile contemporary design this chair is a great addition to any indoor or outdoor casual dining experience. The low backrest and wide ergonomic seat provide excellent support and comfort for your customers while the built-in handle allows for easy handling and placement by your staff.This chair is made of durable resin material and has a fine texture to help resist scratches and keep your chair looking professional for as long as possible. Plus this chair is easy-to-clean with just soap and water for worry-free maintenance and when you need to store the chairs away for the winter or move them for cleaning they are easily stackable to save storage space. This chair has a weight capacity of 300 lb.Overall Dimensions:Left to Right: 18 1/2''Front to Back: 20''Height: 31 1/2''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUINE HEALTHCARE INTERNATIONAL EQUI+Focus 30cc Syringe (3905)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- KOHLER Element Filter Assembly (17 083 27-S)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- Grosfillex Outdoor Chairs