Shop All Patio Dining Chairs & Stools
Grosfillex
XA653202 / US653202 Metro Apple Red Indoor / Outdoor Stacking Resin Chair - Pack of 4, 4PK
Mfr # 383US356202PK
Zoro # G011630682
product price: $537.99
/pk 4, $134.50/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US356202PK
- Zoro # G011630682
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Dress up your patio or enclosed porch dining areas with this Grosfillex Metro indoor/outdoor stacking chair! With its chic apple red color and versatile contemporary design this chair is a great addition to any indoor or outdoor casual dining experience. The low backrest and wide ergonomic seat provide excellent support and comfort for your customers while the built-in handle allows for easy handling and placement by your staff.This chair is made of durable resin material and has a fine texture to help resist scratches and keep your chair looking professional for as long as possible. Plus this chair is easy-to-clean with just soap and water for worry-free maintenance and when you need to store the chairs away for the winter or move them for cleaning they are easily stackable to save storage space. This chair has a weight capacity of 300 lb.Overall Dimensions:Left to Right: 18 1/2''Front to Back: 20''Height: 31 1/2''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 40V MAX* Lithium Sweeper/Vacuum (LSWV36)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- OREGON Edger Blade (40-840)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- Grosfillex Outdoor Chairs