Shop All Stacking Chairs
Grosfillex
XA652579 / US652579 Moon Titanium Gray / Charcoal Stacking Armchair - Pack of 4, 4PK
Mfr # 383652579PK
Zoro # G111518217
product price: $759.99
/pk 4, $190.00/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383652579PK
- Zoro # G111518217
- Country of Origin China
- Category Stacking Chairs
Description
Dress up your enclosed porch or outdoor patio seating with this Grosfillex Moon indoor/outdoor armchair! This chair comes with a gray seat and back a great choice for your dining area. With its modern up-to-date design this chair is sure to complement your decor.This chair features two arms that are curved for an elegant look. The arms provide added comfort for your guests and ensure a relaxing experience. Made to hold up to 300 lb. with a durable polypropylene seat and sturdy polycarbonate back this chair is strong enough to stand up to the daily use it will see in your commercial foodservice establishment. Great for use both indoors and out this chair is UV and weather-resistant so that it will maintain its color and function for years to come. Plus this chair is stackable for space-saving storage in the off-season or whenever you need to clear the floor for cleaning! These chairs may also be power washed for easy maintenance.Overall Dimensions:Width: 19 11/16''Depth: 19 1/4''Height: 32 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- FLASH FURNITURE Sled Stack Chair, Plastic, Full Back, OR (RUT-238A-OR-GG)
- FLASH FURNITURE Navy Outdoor Stackable Flex Comfort Chair with Black Metal Frame, 4PK (354303CNVGG)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- Grosfillex Stacking Chairs