Shop All Patio Umbrellas
Grosfillex
Windmaster Umbrella, Pacific Blue, 7.5 Ft
Mfr # 98389731
Zoro # G2321623
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recacril® Marine Grade acrylic
- Series Windmaster
- Size 7.5 ft.
- Fabric Material Recacril® Marine Grade acrylic
- Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 98389731
- Zoro # G2321623
- UPC # 014306142746
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 7.5 ft. |
Pole Diameter | 1 1/2 in |
Overall Height | 6 3/8 ft |
Overall Diameter | 7 1/2 ft |
Details
Item | Patio Umbrella |
Color | Blue |
Material | Recacril® Marine Grade acrylic |
Series | Windmaster |
Fabric Material | Recacril® Marine Grade acrylic |
Features | Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Canopy Shape | Round |
Tilting | No |
Support Style | Traditional |
Canopy Color | Pacific Blue |
Canopy Material | Acrylic |
Includes Lights | No |
Includes Base | No |
Number of Ribs | 8 |
Pole Color | Bronze |
Vented | Yes |
Opening Mechanism | Hand Crank |
Description
Patio Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 1/2 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK LED Grill Light For All Grill Types (40261ACE)
- MTD Cover-Belt (731-1324)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-50X70)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Forest Green (83-OUT5424)
- NATURE SPRING Set of 2 Garden Trellis for Climbing Plants Metal Panels, Decorative Scrolls, Plants/Flowers (White) (775291IJY)
- PURE GARDEN 9ft Half Umbrella, 20lb, Brown (83-OUT5464)
- Grosfillex Patio Furniture