Shop All Patio Umbrellas
This Product is Discontinued
Grosfillex
Windmaster Umbrella, Canvas, 9 Ft (Discontinued)
Mfr # 98842531
Zoro # G3111372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Canvas
- Material Recacril® Marine Grade acrylic
- Series Windmaster
- Size 9 ft.
- Fabric Material Recacril® Marine Grade acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 98842531
- Zoro # G3111372
- UPC # 014306909196
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 9 ft. |
Pole Diameter | 1 1/2 in |
Overall Diameter | 9 ft |
Overall Height | 6 3/8 ft |
Details
Item | Patio Umbrella |
Color | Canvas |
Material | Recacril® Marine Grade acrylic |
Series | Windmaster |
Fabric Material | Recacril® Marine Grade acrylic |
Features | Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Canopy Shape | Round |
Tilting | No |
Includes Base | No |
Support Style | Traditional |
Pole Color | Bronze |
Opening Mechanism | Hand Crank |
Canopy Color | Canvas |
Canopy Material | Acrylic |
Includes Lights | No |
Number of Ribs | 8 |
Vented | Yes |
Description
Patio Umbrella, Canopy Color Canvas, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.