Shop All Patio Umbrellas
Grosfillex
Windmaster Patio Umbrella, Terra Cotta, 7.5 Ft
Mfr # 98318231
Zoro # G2321571
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recacril® Marine Grade acrylic
- Series Windmaster
- Size 7.5 ft.
- Fabric Material Recacril® Marine Grade acrylic
- Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 98318231
- Zoro # G2321571
- UPC # 014306918013
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 7.5 ft. |
Pole Diameter | 1 1/2 in |
Overall Height | 6 3/8 ft |
Overall Diameter | 7 1/2 ft |
Details
Item | Patio Umbrella |
Color | Terra Cotta |
Material | Recacril® Marine Grade acrylic |
Series | Windmaster |
Fabric Material | Recacril® Marine Grade acrylic |
Features | Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs |
Pole Material | Aluminum |
Tilting | No |
Canopy Shape | Round |
Rib Material | Fiberglass |
Includes Base | No |
Vented | Yes |
Number of Ribs | 8 |
Pole Color | Bronze |
Canopy Material | Acrylic |
Support Style | Traditional |
Canopy Color | Terra Cotta |
Opening Mechanism | Hand Crank |
Includes Lights | No |
Description
Patio Umbrella, Canopy Color Terra Cotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 1/2 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB7 AMERICA Exitick Tick Remover (420045)
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- BRIGGS & STRATTON Washer, 0.406 x 1.5 x 0.12 (703591)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories HB0002 Horn Button-Floor Mount (HB0002)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- PURE GARDEN 9ft Half Umbrella, Terracotta (50-LG1054)
- PURE GARDEN 10 Rectangular Patio Umbrella, Navy (50-LG1276)
- PURE GARDEN 10 Rectangular Patio Umbrella, Green (50-LG1278)
- Grosfillex Patio Furniture