Shop All Patio Dining Tables
Grosfillex
White Adjustable Chaise Lounge Chair
Mfr # 44031004
Zoro # G9000932
original price:
$211.05
30% off
new price: $145.99
/ea
Sold in multiples of 6 for $875.94
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$875.94
Free 30-Day Returns
Key Features
- Color White
- Type Adjustable
- Width 27 in
- Height 12 in
- Construction Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 44031004
- Zoro # G9000932
- UPC # 014306702193
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 27 in |
Height | 12 in |
Depth | 75 in |
Back Width | 27 in |
Back Height | 12 in |
Seat Depth | 75 in |
Chair Height | 12 in |
Seat Height | 12 in |
Chair Depth | 75 in |
Chair Width | 27 in |
Seat Width | 27 in |
Description
Chaise Lounge, Assembly Assembled, Back Width 27 in, Chair Height 12 in, Chair Weight 24.2 lb, Features Quick Storage, Finish Glossy, Frame Color White, Frame Material Resin, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 6, Number of Seating Positions 1, Product Type Chaise Lounge, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White, Seat Depth 75 in, Seat Height 12 in, Seat Material Resin, Seat Width 27 in, Weight Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Grey (55-141-045101-EC)
- OREGON Wheel Assembly 410/350-4 SNAPPER (72-728)
- CLASSIC ACCESSORIES Built In Grill Top Cover, Medium, Black (55-399-030401-EC)
- OREGON Gator G3 Blade, 20-7/8 " L, 2.25 " W (96-660)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- Grosfillex Outdoor Tables