Shop All Outdoor Benches
Grosfillex
Westport Bench in White
Mfr # US449004
Zoro # G210865168
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Mineral Polymer
- Assembly Assembled
- Weight Capacity 900 lb
- Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture
- Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US449004
- Zoro # G210865168
- UPC # 014306939629
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Seat Depth | 22 in |
Seat Height | 16 in |
Back Height | 30 in |
Chair Depth | 22 in |
Chair Height | 30 in |
Seat Width | 58 3/4 in |
Details
Item | Folding Bench |
Frame Material | Mineral Polymer |
Assembly | Assembled |
Weight Capacity | 900 lb |
Features | 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture |
Frame Color | White |
Back Color | White |
Seat Color | White |
Product Type | Folding Bench |
Back Material | Mineral Polymer |
Number of Seating Positions | 3 |
Number of Chairs | 1 |
Seat Material | Mineral Polymer |
Includes Footrest | No Footrest |
Description
Folding Bench, Assembly Assembled, Chair Height 30 in, Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture, Frame Color White, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Folding Bench, Resistance Properties Not Applicable, Seat Color White, Seat Depth 22 in, Seat Height 16 in, Seat Material Mineral Polymer, Seat Width 58 3/4 in, Weight Capacity 900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Coil Wire 135-178 For Kohler 238057-S (135-178)
- WATER RIGHT Professional Coil Hose 50 Ft Coil Hose - Eggplant (PCH-050-EP)
- LOUISIANA GRILLS CHERRY BBQ PELLETS 40LB (55404)
- YARDGARD Hardware Cloth, 23 ga., 1/4" 24"X50 ft. (308247B)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- Grosfillex Patio Furniture