Shop All Outdoor Benches
Grosfillex
Westport Bench in French Taupe
Mfr # US449181
Zoro # G910865086
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Mineral Polymer
- Weight Capacity 900 lb
- Frame Color French Taupe
- Assembly Assembled
- Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US449181
- Zoro # G910865086
- UPC # 014306939636
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Seat Depth | 22 in |
Seat Height | 16 in |
Back Height | 30 in |
Seat Width | 58 3/4 in |
Chair Height | 30 in |
Chair Depth | 22 in |
Details
Item | Folding Bench |
Frame Material | Mineral Polymer |
Weight Capacity | 900 lb |
Frame Color | French Taupe |
Assembly | Assembled |
Features | 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture |
Seat Color | French Taupe |
Back Color | French Taupe |
Product Type | Folding Bench |
Seat Material | Mineral Polymer |
Includes Footrest | No Footrest |
Number of Seating Positions | 3 |
Number of Chairs | 1 |
Back Material | Mineral Polymer |
Description
Folding Bench, Assembly Assembled, Chair Height 30 in, Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture, Frame Color French Taupe, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Folding Bench, Resistance Properties Not Applicable, Seat Color French Taupe, Seat Depth 22 in, Seat Height 16 in, Seat Material Mineral Polymer, Seat Width 58 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Fiberglass Scabbard with Liner (35276)
- LEISURE SPORTS Leisure Sports Stationary Exercise Peddler, Foot / Arm Workout with Calorie Counter for Home/Office (325230AXW)
- WAKEMAN Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue (75-CMP1099)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- STECK MANUFACTURING PORTABLE BENCH - HVY DUTY (SS35755)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- Grosfillex Outdoor Benches