Shop All Outdoor Benches
Grosfillex
Westport Bench in Barn Blue
Mfr # US449747
Zoro # G110865138
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Mineral Polymer
- Frame Color Barn Blue
- Assembly Assembled
- Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture
- Weight Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # US449747
- Zoro # G110865138
- UPC # 014306939643
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Seat Height | 16 in |
Seat Depth | 22 in |
Back Height | 30 in |
Chair Depth | 22 in |
Seat Width | 58 3/4 in |
Chair Height | 30 in |
Details
Item | Folding Bench |
Frame Material | Mineral Polymer |
Frame Color | Barn Blue |
Assembly | Assembled |
Features | 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture |
Weight Capacity | 900 lb |
Product Type | Folding Bench |
Back Color | Barn Blue |
Seat Color | Barn Blue |
Back Material | Mineral Polymer |
Number of Chairs | 1 |
Number of Seating Positions | 3 |
Seat Material | Mineral Polymer |
Includes Footrest | No Footrest |
Description
Folding Bench, Assembly Assembled, Chair Height 30 in, Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture, Frame Color Barn Blue, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Folding Bench, Resistance Properties Not Applicable, Seat Color Barn Blue, Seat Depth 22 in, Seat Height 16 in, Seat Material Mineral Polymer, Seat Width 58 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERT Dry Flo Cockroach (30gm) (59014055)
- DB ELECTRICAL New Manifold assembly for John Deere 320 M1799T, M408T (1409-1004)
- STENS Recoil Starter Asembly 150-175 For Briggs & Stratton 808152 (150-175)
- THERMACELL Insect Repellent Refill Cartridge For Mosquitoes (R 10)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- DPI DPI D68 BE116BLK Solera Bench; Black (D68 BE116BLK)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- Grosfillex Outdoor Benches