Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Westport Adirondack Chair in Barn Red
Mfr # US444748
Zoro # G410865005
original price:
$201.99
10% off
new price: $179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Finish Glossy
- Includes Arms Yes
- Assembly Assembled
- Chair Height 41 in
- Includes Back Cushions No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US444748
- Zoro # G410865005
- UPC # 014306933511
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Chair Height | 41 in |
Chair Depth | 19 3/4 in |
Seat Height | 16 in |
Chair Width | 36 1/8 in |
Seat Width | 36 in |
Back Width | 36 in |
Seat Depth | 20 in |
Back Height | 41 in |
Description
Adirondack Chair, Assembly Assembled, Back Width 36 in, Chair Height 41 in, Chair Weight 22 lb, Features Lumbar Support, Finish Glossy, Frame Color Barn Red, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 14, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties Mildew Resistant, Mold Resistant, Rockable Not Rocking, Seat Color Barn Red, Seat Depth 20 in, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- NGK SPARK PLUGS NGK Spark Plug, BR2LM (130-902)
- ORTHO Home Defense 1 Gal. Ready To Use Trigger Spray Indoor & Perimeter Insect Killer (0220810)
- SUBZERO Ice Scraper, 4" Head Width (14120)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Westport Adirondack Chair (US444181)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- Grosfillex Patio Club Chairs & Chaise Lounges