Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Westport Adirondack Chair in Barn Gray
Mfr # US444766
Zoro # G310865006
original price:
$201.99
10% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Finish Glossy
- Includes Seat Cushions No
- Includes Back Cushions No
- Number of Chairs 14
- Product Type Adirondack Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # US444766
- Zoro # G310865006
- UPC # 014306933504
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Chair Height | 41 in |
Seat Height | 16 in |
Chair Depth | 19 3/4 in |
Chair Width | 36 1/8 in |
Back Height | 41 in |
Back Width | 36 in |
Seat Width | 36 in |
Seat Depth | 20 in |
Description
Adirondack Chair, Assembly Assembled, Back Width 36 in, Chair Height 41 in, Chair Weight 22 lb, Features Lumbar Support, Finish Glossy, Frame Color Barn Gray, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 14, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties Mildew Resistant, Mold Resistant, Rockable Not Rocking, Seat Color Barn Gray, Seat Depth 20 in, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Seal, Oil RR E and V (AR3220270)
- BLUE TOUCH 32216 PE Large Glue Mouse Trap, Pack of 144 - 2 per Pack (32216 (PE))
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- STENS Woods 1008199 Hi-Lift Blade 345-085 (345-085)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Bistro Side Chair, White (US495504)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- DUCK COVERS Bamboo Beach Chair, Olympic Forest (DOFCH2522)
- Grosfillex Patio Club Chairs & Chaise Lounges