Grosfillex

Westport 58 3/4'' French Taupe Faux Wood Bench


product price: $472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a comfortable seating area for your guests with this Grosfillex Westport 58 3/4'' french taupe faux wood bench. This bench is made of high-grade mineral polymer composite that is both UV- and weather-resistant. It features an attractive french taupe wood-like finish and is perfect for both indoor and outdoor use. It also seats up to three people at a time and is ASTM tested to hold up to 900 lb. for long-lasting durability.This bench folds down for ease of transport and for optimal storage during the off-season. Its 37 lb. weight makes it perfect for withstanding strong winds while still being easy to carry. Plus it features a curved seat and back for maximum comfort and is easy to clean. This bench is perfect for parks schools and indoor or outdoor waiting areas at restaurants bars and cafes.Overall Dimensions:Outer Width: 58 3/4''Seat Depth: 22''Seat Height: 16''Back Height: 30''Capacity: 900 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.