Grosfillex

UT375004 Atlanta 36'' Square White Pedestal Table with Umbrella Hole


product price: $599.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Grosfillex UT375004 Atlanta 36'' white square pedestal table to complete your outdoor dining area! Not only is this table resistant to stains burns and scratches but it's also impervious to salt air and chlorine ensuring it can stand up to anything from harsh weather conditions to daily wear and tear. For additional durability its molded melamine construction provides a smooth seamless surface to ensure there are no gaps or cracks and prevent graying with age. Plus since it's UV resistant you can be sure its attractive white color won't fade from exposure to direct sunlight.This table's base is made of 100% prime resin for exceptional durability while its four-prong pedestal design offers a sturdy stable foundation. Its integrated umbrella hole comes with a cap and can accommodate umbrellas with a 1 1/2'' pole allowing you to keep your customers comfortable and cool on hot sunny days. Plus this table can easily be wiped down with soap and water making it a breeze to clean between guests or at the end of a long dinner service. Combining both style and functionality this square pedestal table is the perfect place for your guests to enjoy all of your signature dishes!Overall Dimensions:Length: 36''Width: 36''Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.