Shop All Patio Dining Tables
Grosfillex
UT36C288 Sunset 36'' x 36'' Granite / Volcanic Black Square Table with Umbrella Hole
Mfr # 383UT36C288
Zoro # G911578039
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383UT36C288
- Zoro # G911578039
- Country of Origin China
- Category Patio Dining Tables
Description
Add elegance and sophistication to your outdoor dining area with this Grosfillex UT36C288 Sunset 36'' x 36'' granite / volcanic black square table with umbrella hole! Featuring a square shape this table maximizes the space at your establishment so that you can seat more guests. Square tables can be pushed together to accommodate large groups of patrons as well. It also comes with an umbrella hole so customers can relax in the shade while having a drink or enjoying a late lunch.Made from durable HPL with a cast metal base this table is ideal for use at rooftop bars patio dining areas or boardwalk cafes. This table's satin finish allows it to resist fading to ensure that it stands up to the elements and the demands of your establishment. It is also rust-resistant for long-lasting use. With its contrasting granite colored top and volcanic table base it will look good too!This table has four flared legs for extra room to slide chairs beneath it and provide your guests with ample leg room. The other benefit of these flared legs is that they provide a wide footprint for increased stability compared to tables with straight legs. In addition leg levelers are included to keep the table from rocking on uneven surfaces. On the end of these levelers are nylon glides that protect your floors from scuffs and scratches. This versatile Grosfillex table is sure to provide a sleek sturdy foundation for all your signature beverages and meals.Overall Dimensions:Length: 36''Width: 36''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- OFF OFF! Insect Repellent Refill Coil For Mosquitoes 2.118 oz (75203)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- MTD Adapter-Spindle W/ (1918246)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- Grosfillex Patio Furniture