Shop All Fences & Gates
Grosfillex
US960117 Resin Fence Post and Interlocking Base - Black
Mfr # 383US960117
Zoro # G412313108
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Grosfillex
- MFR # 383US960117
- Zoro # G412313108
- Country of Origin China
- Category Fences & Gates
Description
Organize your outdoor dining area with this Grosfillex US960117 black resin fence post and interlocking base! When paired with other resin patio fence panels and posts you can easily create a sturdy yet attractive partition that suits the needs of your particular establishment. Fence panels can be attached at different angles allowing you to create the desired shape to fence in your patio area.Simply fill with up to 50 lb. of sand or water for added stability attach compatible panels and you're set! For added convenience all fence components can be power washed require no painting sanding or refinishing and are made from 100% prime resin for superior weather resistance and durability.Overall Dimensions:Length including base: 17 3/4''Height: 38 1/2''
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
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC31)
- OREGON Mower Blade (195-032)
- STENS Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd (375-489)
- FLASH FURNITURE Tropical Multicolor 2 Person Hammock with Stand (WL-HM22001-TRP-MLT-GG)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X50 ft. (308229B)
- Grosfillex Fences & Gates