Shop All Fences & Gates
Grosfillex
US960013 Resin Fence Post and Interlocking Base - Black / Safety Yellow
Mfr # 383US960013
Zoro # G912313127
product price: $152.99
/ea
Free Shipping & Returns
$152.99
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
- Brand Grosfillex
- MFR # 383US960013
- Zoro # G912313127
- Country of Origin China
- Category Fences & Gates
Description
Organize your outdoor dining area with this Grosfillex US960013 black / safety yellow resin fence post and interlocking base! When paired with other resin patio fence panels and posts you can easily create a sturdy yet attractive partition that suits the needs of your particular establishment. Additionally the safety yellow coloring indicates where the base of the post is making it easy to avoid in high-volume areas. Fence panels can be attached at different angles allowing you to create the desired shape to fence in your patio area.Simply fill with up to 50 lb. of sand or water for added stability attach compatible panels and you're set! For added convenience all fence components can be power washed require no painting sanding or refinishing and are made from 100% prime resin for superior weather resistance and durability.Overall Dimensions:Length: 17 1/2''Width: 38 1/2''
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
- A & I PRODUCTS SPINDLE ASSY, CUB CADET 918-06076A 8.5" x7" x6.7" (A-B1CC126)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-16X20)
- ORBIT 3 Port Manifold (57183)
- RADIUS GARDEN Pro-Lite Edger, Carbon Steel (25611)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- POWERFIELDS Powerfields EWHR-660 .25 in. Hot Rope White 660 ft. Roll (EWHR-660)
- Grosfillex Fences & Gates