Shop All Stacking Chairs
Grosfillex
US926002 / US986002 Java Charcoal Resin Stackable Armchair with Wicker Back - Pack of 4, 4PK
Mfr # 383US926002PK
Zoro # G311590624
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US926002PK
- Zoro # G311590624
- Country of Origin China
- Category Stacking Chairs
Description
Add comfort and style to your dining establishment with this Grosfillex US926002 / US986002 Java charcoal resin armchair! This chair features a fiberglass-reinforced resin frame that is lightweight yet durable for long-lasting use. Its contoured backrest ensures optimal back support while its classic wicker design offers a distinct visual appeal to any commercial environment. Plus its arm rests provide extra stability and make it easy for guests to slide in and out of tablesA great addition to your outdoor patio or deck this chair is UV resistant to ensure its attractive charcoal color won't fade from exposure to direct sunlight. Plus its impressive 300 lb. capacity ensures years of reliable use in your establishment. Add this sturdy stylish chair to your restaurant bistro or bar and ensure guests comfortably enjoy their dining experience!Overall Dimensions:Width: 23 11/16''Depth: 22 1/16''Height: 32 3/4''Capacity: 300 lb.Seat Dimensions:Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- MAGNECOVER Umbrella, 60" Arc Dimension, Black, Includes: Magnetic Base (MUKIT)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- KFI Stacking Chair, Brown Vinyl (411CH-9106)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- Grosfillex Stacking Chairs