Shop All Patio Dining Chairs & Stools
Grosfillex
US925181 Java French Taupe Resin Sidechair with Wicker Back - 16/Case, 16PK
Mfr # 383US925181CS
Zoro # G711630715
Free Shipping & Returns
$3,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US925181CS
- Zoro # G711630715
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Add comfort and style to your dining establishment with this Grosfillex US925181 Java french taupe resin sidechair with wicker back! This chair features a fiberglass-reinforced resin frame that is lightweight yet durable for long-lasting use. Its contoured backrest ensures optimal back support while its classic wicker design offers a distinct visual appeal to any commercial environment. Plus an armless design allows guests to take a seat from three different directions making it easier to sit down and adjust to their comfort level.A great addition to your outdoor patio or deck this chair is UV resistant to help prolong the product's life even with extended exposure to direct sunlight. Add this sturdy stylish chair to your restaurant bistro or bar and ensure guests comfortably enjoy their dining experience!Overall Dimensions:Width: 18 3/4''Depth: 19''Height: 32 3/4''Capacity: 300 lb.Seat Dimensions:Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-21 Deck (731-04177)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894320)
- RAINDRIP TUBING VINYL 1/4""50' RED (R251DT)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-88)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- Grosfillex Patio Furniture