Shop All Patio Dining Chairs & Stools
Grosfillex
US925037 / US985037 Java Bronze Resin Stackable Sidechair with Wicker Back - Pack of 4, 4PK
Mfr # 383US925037PK
Zoro # G811630714
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US925037PK
- Zoro # G811630714
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Add comfort and style to your dining establishment with this Grosfillex US925037 / US985037 Java bronze resin sidechair! This chair features a fiberglass-reinforced resin frame that is lightweight yet durable for long-lasting use. Its contoured backrest ensures optimal back support while its classic wicker design offers a distinct visual appeal to any commercial environment. Plus an armless design allows guests to take a seat from three different directions making it easier to sit down and adjust to their comfort level.A great addition to your outdoor patio or deck this chair is UV resistant to ensure its attractive bronze color won't fade from exposure to direct sunlight. Plus its impressive 300 lb. capacity ensures years of reliable use in your establishment. Add this sturdy stylish chair to your restaurant bistro or bar and ensure guests comfortably enjoy their dining experience!Overall Dimensions:Width: 18 3/4''Depth: 19''Height: 32 3/4''Capacity: 300 lb.Seat Dimensions:Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS Green Thumb Ergo Firemans Nozzle (DE878358)
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- KENYON Sprinkler Key, 30" (85482)
- KOHLER Spring Governor Return (63 089 23-S)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- INTERNATIONAL CARAVAN 4210-SQ-BKA-S-6 Bardelona Resin Wicker Set of 6 Square Back Dining Chair - Black (4210-SQ-6CH-BKA)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- Grosfillex Outdoor Chairs