Shop All Table Bases
Grosfillex
US850078 Amazon Green Resin Y-Leg Outdoor Table Base
Mfr # 383US850078
Zoro # G811516285
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US850078
- Zoro # G811516285
- Country of Origin China
- Category Table Bases
Description
Raise your outdoor dining area to new heights with this Grosfillex US850078 Y-leg outdoor table base! Specifically designed for Grosfillex 42'' and 48'' round table tops this sturdy base is an ideal addition to decks and patios. Thanks to its built-in centered hole this base allows you to insert 1 1/2'' umbrella poles and anchor it with a 35 lb. umbrella base. Plus its solid ''amazon green'' color will coordinate beautifully and enhance the look of existing table tops.Made of 100% prime resin this heavy-duty four-prong base provides optimal stability and is impervious to moisture salt air chlorine and stains ensuring it can withstand any commercial environment. Not only does it have an adjustable leg leveler for superior balance on uneven surfaces it also features anti-skid glides for additional protection against daily wear and tear. Coming with the plastic brackets and hardware that are required for assembly with molded melamine table tops this table base is sure to provide a secure foundation for your table tops.Overall Dimensions:Height: 27''Diagonal Footprint: 35''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- HOMELEGANCE Holverson Side Chair (1715S)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- LORELL Sit-stand Base, Double, Electric, 22"x42-1/2"-71", WE/GY/BK (LLR25959)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- Grosfillex Table Bases