Shop All Stacking Chairs
Grosfillex
US835414 Tempo Stacking Resin Chair with Red Back and White Seat - 4/Pack, 4PK
Mfr # 383US021414PK
Zoro # G211518827
product price: $945.99
/pk 4, $236.50/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US021414PK
- Zoro # G211518827
- Country of Origin China
- Category Stacking Chairs
Description
Thanks to its sleek curves and eye-catching back design this Grosfillex US835414 Tempo stacking resin chair is a perfect way to add a fun vibrant personality to any dining area. Contemporary red and white coloring lends a bold touch to any existing decor making this chair ideal for food courts shopping malls airports dining halls and more. A commercially-rated resin design ensures superior durability while a set of metal legs are paired with hard-wearing footpads to provide additional stability and years of reliable use.In addition to a stackable design that allows for quick effortless storage this chair can be easily wiped clean with soap and water. The contoured back rest assures comfort plus a 300 lb. weight capacity also works to make sure your guests are comfortable as they enjoy your indoor dining area or outdoor patio.Overall Dimensions:Height: 35 1/2''Seat Width: 21''Seat Depth: 22''Seat Height: 17''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME 51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate (ELZ5711)
- DISC-O-BED Cot Topper Mattress for Disc-Bed (59601)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- NATIONAL PUBLIC SEATING NPS LuvraFlex Chair Poly BackSeat (LVC10-11)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- FLASH FURNITURE Lowell Contemporary Design Purple Plastic Stack Chair, PK4 (4-LF-7-07C-PUR-GG)
- KFI Stacking Chair, Armless, Denim Fabric (420CH-1303)
- Grosfillex Seating