Grosfillex

US642289 Sunset Platinum Gray Chaise Lounge with Solid Gray Sling Seat - 12/Case, 12PK


product price: $11,296.99
/pk 12, $941.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allow your guests to kick back and relax with this Grosfillex US642289 Sunset platinum gray chaise lounge with solid gray sling seat! Made with Grosfillex's proprietary air molding technology AMT this lounge provides superior strength without the hefty weight of comparable outdoor lounges. Not only is its comfortable sling seat made of Microban antimicrobial treated textilene fabric to resist mold and mildew and prevent sagging even after extended use it's also UV resistant to ensure its attractive color won't fade when exposed to direct sunlight.ASTM rated for commercial use this luxurious chaise lounge offers guests a way to lie down and rest next to pools on beaches or at spas. While the adjustable back allows guests to customize the position to best fit their needs the recessed wheels promote easy relocation from one spot to the next. Boasting an ample 300 lb. weight capacity this durable Sunset lounge assures comfort as your guests recline and unwind on your outdoor deck or patio.Overall Dimensions:Length: 75 1/2''Width: 30''Height: 15''Seat Length: 45 3/4''Back Length: 29 1/2''Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.