Shop All Patio Umbrella Bases
Grosfillex
US606017 Black Cross Cantilever Umbrella Base
Mfr # 383US606017
Zoro # G911123086
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US606017
- Zoro # G911123086
- Country of Origin France
- Category Patio Umbrella Bases
Description
Keep your outdoor cantilever umbrella in place with this Grosfillex US606017 black cross cantilever umbrella base! Designed for use with your Grosfillex cantilever umbrella this base helps provide shade at your poolside lounge area outdoor patio or deck. When used in conjunction with 8 patio paver stones sold separately this cross base gives your cantilever umbrella exceptional stability and strength.**This base's classic black color adds a sleek professional appearance to any outdoor setting. Plus its 4 1/8'' long spigot ensures your umbrella is secured in place. Ensure that your guests stay comfortable and cool with this cantilever umbrella base!**Overall Dimensions:*Length: 39''*Width: 39''*Spigot Height: 4 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- KEMP USA Telescoping Swimming Pool Poles, 8' to 16' (21-005-8-16)
- OREGON Controlcut Chain, 16" 22BPX .325" 67 DL (L67)
- US HARDWARE LATCH RV DOOR 3"" PLUNGER (RV-713C)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella Stand Kit (6199)
- Grosfillex Patio Umbrella Bases