Shop All Stacking Chairs
Grosfillex
US566680 Moon Linen Stackable Chair with Denim Blue Back - 4/Pack, 4PK
Mfr # 383US655680PK
Zoro # G611515952
product price: $685.99
/pk 4, $171.50/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US655680PK
- Zoro # G611515952
- Country of Origin China
- Category Stacking Chairs
Description
Add contemporary flair to your dining establishment with this Grosfillex US566680 Moon linen chair! This chair features an attractive denim blue back with a linen seat adding distinct visual appeal to any setting. With its curved design this chair provides optimum comfort and back support.This chair's powder-coated aluminum seat and legs provide exceptional durability and a modern aesthetic. Designed for long-lasting use this chair is also UV resistant to ensure its color doesn't fade from direct sunlight exposure. Its impressive 300 lb. capacity is strong enough to withstand daily use in your establishment. Add this sturdy stylish chair to your outdoor patio or deck and ensure your guests comfortably enjoy their dining experience!Overall Dimensions:Width: 19 11/16''Depth: 19 1/4''Height: 32 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- GROSFILLEX 47658004 White Bahia Stacking Resin Chair with Pull-Out Footrest - Pack of 2, 2PK (38347658004PK)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE Advantage Navy Student Stack School Chair, 14" (ADV-SSC-14NAVY)
- FLASH FURNITURE Advantage Signature Elite Java Church Chair, 20" Wide (PCRCB-106)
- FLASH FURNITURE Galaxy Mobile Nesting Chair with Black Fabric Seat (2-WL-A224V-GG)
- GEC Global„¢ Non-Marking Glides for Popcorn Stacking Chairs, Pack of 2 (6716)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-438-GY-GG)
- Grosfillex Seating