Shop All Dining Room Tables & Sets
Grosfillex
US526704 Ibiza 46'' White Round Resin Pedestal Table with Umbrella Hole
Mfr # 383US526704
Zoro # G411578355
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US526704
- Zoro # G411578355
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Great for a variety of outdoor seating areas this pedestal table is built for commercial use. It features a crisp white design and 100% first quality prime materials which resist discoloration and fading. It even includes a hole cut for an umbrella allowing you to shade your customers and guests for a comfortable outdoor seating experience. Made to Last : To withstand frequent outdoor use the table is made of 100% first quality prime materials and features advanced UV stabilizers to resist discoloration and fading up to three times longer than retailgrade plastic outdoor furniture. Attractive Design : Boasting a crisp white color and clean simple lines this table is designed to complement any poolside outdoor cafe or patio. Whatever your motif the table is sure to enhance the inviting atmosphere and attract customers to your outdoor seating. Accommodates Umbrella : Offer customers and guests a seat in the shade by using this table with an umbrella sold separately. The table is built with a hole to install an umbrella for just this purpose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- GROSFILLEX Round Table, 46" W X 29" H, White (US526704)
- FLASH FURNITURE Rectangle Mint Green Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-MINT-GG)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC4)
- LUMISOURCE Fuji Dining Table in Stainless Steel with Clear Glass Top (TB-FUJI4728 CL)
- ELK STUDIO Faux Stainless Insert (6042929)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H (T36RD-B1922-BK-GRN)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC1)
- Grosfillex Dining Room Tables & Sets