Shop All Dining Room Tables & Sets
Grosfillex
US526181 Ibiza 46'' French Taupe Round Resin Pedestal Table with Umbrella Hole
Mfr # 383US526181
Zoro # G211578333
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US526181
- Zoro # G211578333
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Outfit your patio area with this Grosfillex US526181 Ibiza 46'' french taupe round resin pedestal table with umbrella hole! Great for a variety of outdoor seating areas this pedestal table is built for commercial use. It features a soft french taupe design and 100% first quality prime materials which resist discoloration and fading. It even includes a hole cut for an umbrella allowing you to shade your customers and guests for a comfortable outdoor seating experience.To withstand frequent outdoor use the table is made of 100% first quality prime materials and features advanced UV stabilizers to resist discoloration and fading up to three times longer than retail-grade plastic outdoor furniture. Boasting a welcoming french taupe color and clean simple lines this table is designed to complement any poolside outdoor cafe or patio. Whatever your motif the table is sure to enhance the inviting atmosphere and attract customers to your outdoor seating. Offer customers and guests a seat in the shade by using this table with an umbrella sold separately. The table is built with a hole to install an umbrella for just this purpose.Overall Dimensions:Diameter: 46''Height: 29''Diagonal Footprint: 35''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- GROSFILLEX Round Table, 46" W X 29" H, White (US526704)
- BAXTON STUDIO Lenoir Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10524-10519)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- EAST WEST FURNITURE East West Furniture HLT-CAP-TP 42 in. Dia. Round Hartland Table - Cappuccino (HLT-CAP-TP)
- ELK STUDIO Faux Stainless Insert (6042929)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 29.9 in H, Wood, Black (K46-36RT-27B)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK2-GG)
- Grosfillex Dining Room Tables & Sets