Shop All Table Bases
Grosfillex
US507017 Gamma 18'' Square Black Bar Height Table Base
Mfr # 383US507017
Zoro # G911578220
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US507017
- Zoro # G911578220
- Country of Origin China
- Category Table Bases
Description
Add an element of sophisticated architectural style to your outdoor bar or dining area with this Grosfillex US507017 Gamma 18'' square black bar height table base. This table base features a durable stainless steel post accented by a stainless steel base plate built to resist staining corrosion and impact. It is ideal for use in rooftop bars boardwalk cafes or patio dining areas. The steel components of this table base are easy to clean and won't rust or fade when exposed to the elements making it great for both indoor or outdoor use.While the wide square base plate is designed to prevent the table from wobbling the included adjustable nylon foot glides protect both the table and your floors from scratches and scuffs. With an exceptionally stable design this table base is assuredto provide a reliable foundation for heavy dishes and decor. It stands at a 39'' bar height comfortable for your guests. Featuring a sleek black finish this Grosfillex table base offers an attractive look that is sure to leave a lasting impression. Pair this table base with a compatible Exterior Vanguard or HPL table top sold separately to complete your dining area.Overall Dimensions:Length: 18''Width: 18''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, Aluminum Coupler with Screws (CT5CPLR)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- LORELL Contemporary Collection Adjustable Metal Base (86933)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- Grosfillex Table Bases