Shop All Patio Dining Chairs & Stools
Grosfillex
US495578/US495078 Miami Bistro Amazon Green Resin Sidechair - Pack of 4, 4PK
Mfr # 383US495578PK
Zoro # G511630625
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US495578PK
- Zoro # G511630625
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Perfect for outdoor dining areas of any shape and size this Grosfillex Miami Bistro stacking resin sidechair adds unparalleled comfort style and convenience with remarkable ease. Constructed of 100% prime synthetic resin for exceptional durability the chair is also UV-stabilized for increased resistance to sun degradation and harsh weather conditions. Plus the one-piece molded design provides extra protection against cracks or breaks.In addition to contoured back joints and a shaped seat this chair's flexible frame adjusts to your patrons' body weight in order to provide optimal comfort. An attractive amazon green color is paired with alternating matte and glossy stripes that all work to enhance the design of the seat making it ideal for use in cafes parks porches patios and more. For added convenience these chairs can be wiped clean with just a wet sponge and liquid detergent. They also nest together and are easily stackable allowing for quick clean-up at the end of the day.Overall Dimensions:Height: 35''Seat Width: 17''Seat Depth: 20''Seat Height: 18''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMURAI 13in 330mm Ichiban Curved Saw Replacement Blade (13115)
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/241 Mount (470)
- MI-T-M Insulation Disc (33-0346)
- DARE Wire Strainer/Tightner (1703C)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- Grosfillex Outdoor Chairs