Grosfillex

US495502 / US495002 Miami Bistro Charcoal Outdoor Stacking Resin Sidechair - Pack of 4, 4PK


product price: $277.99
/pk 4, $69.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for outdoor dining areas of any shape and size this Grosfillex Miami Bistro stacking resin sidechair adds unparalleled comfort style and convenience with remarkable ease. Constructed of 100% prime synthetic resin for exceptional durability the chair is also UV-stabilized for increased resistance to sun degradation and harsh weather conditions. Plus the one-piece molded design provides extra protection against cracks or breaks.In addition to contoured back joints and a shaped seat this chair's flexible frame adjusts to your patrons' body weight in order to provide optimal comfort. An attractive charcoal color is paired with alternating matte and glossy stripes that all work to enhance the design of the seat making it ideal for use in cafes parks porches patios and more. For added convenience these chairs can be wiped clean with just a wet sponge and liquid detergent. They also nest together and are easily stackable allowing for quick clean-up at the end of the day.Overall Dimensions:Height: 35''Seat Width: 17''Seat Depth: 20''Seat Height: 18''Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.