Grosfillex

US444181 Westport Taupe Resin Stackable Outdoor Adirondack Chair - 14/Case, 4PK


product price: $3,462.99
/pk 4, $865.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transform your pool patio or deck seating into an inviting oasis with this Grosfillex US444181 Westport taupe resin stackable outdoor Adirondack chair. This chair combines the classic features of the Adirondack design with upgraded elements to offer your guests an even more comfortable experience. The Westport's sloped seat is wider and 3'' higher than a typical Adirondack chair making it easier for the user to sit down into and stand up from the seat. The chair's low back design provides lumbar support and its classic Adirondack wide armrest offers additional comfort. Designed with your staff in mind Westport Adirondack chairs are easily stacked for storage at the end of the day or season. Its 22 lb. size offers wind resistance while still being light enough to easily move.Made of a high-grade mineral polymer composite MPC the Westport Adirondack offers your business the best of both worlds: dependable durability and an attractive wood-like appearance. Unlike traditional outdoor wood furniture this low-maintenance resin chair resists splinters cracking chipping peeling and rot. It also eliminates the need to paint stain or waterproof your restaurant or bar's outdoor furniture. Equipped to take on sun salt or chlorine the UV-resistant resin and black stainless steel hardware help resist damage from direct sunlight precipitation salt spray off of the ocean and poolside conditions. This chair is incredibly simple to clean with just soap and water.Overall Dimensions:Width: 22 1/4''Depth: 32 3/4''Height: 41''Weight Capacity: 400 lb.Seat Dimensions:Width: 21''Depth: 21''Height: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.