Grosfillex

US356017 Metro Black Indoor / Outdoor Stacking Resin Chair - Pack of 4, 4PK


product price: $537.99
/pk 4, $134.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dress up your patio or enclosed porch dining areas with this Grosfillex US356017 Metro indoor/outdoor stacking chair! With its chic black color and versatile contemporary design this chair is a great addition to any indoor or outdoor casual dining experience. The low backrest and wide ergonomic seat provide excellent support and comfort for your customers while the built-in handle allows for easy handling and placement by your staff.This chair is made of durable resin material and has a fine texture to help resist scratches and keep your chair looking professional for as long as possible. Plus this chair is easy-to-clean with just soap and water for worry-free maintenance and when you need to store the chairs away for the winter or move them for cleaning they are easily stackable to save storage space. This chair has a weight capacity of 300 lb.Overall Dimensions:Left to Right: 18 1/2''Front to Back: 20''Height: 31 1/2''Seat Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.