Shop All Patio Dining Chairs & Stools
Grosfillex
US282378 / US023078 Miami Amazon Green Lowback Stacking Resin Armchair - Pack of 4, 4PK
Mfr # 383US282378PK
Zoro # G511630670
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US282378PK
- Zoro # G511630670
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Attract hungry customers to your outdoor dining area with this Grosfillex Miami lowback green stacking armchair! This chair features a satin resin finish and vibrant green color while its commercially-rated design provides superior durability and stacks for easy storage. Since it's also UV resistant this chair resists fading and discoloration by the sun longer than retail-grade plastic furniture providing multiple years of reliable use.Overall Dimensions:Left to Right: 21''Front to Back: 22 1/2''Height: 31 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- YARDGARD Fork Latch w/Bolt, 1-3/8" x 2-3/8" (328534C)
- JT EATON Rodenticide, Blocks, Bromadiolone, 17.3 lb. (716-B)
- BLUE WAVE Blue Wave NS415 16' x 24' Rectangle In-Ground 12-Mil Solar Blankets (NS415)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- Grosfillex Patio Furniture