Shop All Patio Dining Chairs & Stools
Grosfillex
US012096 Sunset Glacier White Stacking Armchair with Beige Comfort Sling Seat - 16/Case, 16PK
Mfr # 383US012096CS
Zoro # G311630726
Free Shipping & Returns
$7,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US012096CS
- Zoro # G311630726
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Offer guests optimal comfort while relaxing on your outdoor patio or deck with this Grosfillex US012096 Sunset glacier white stacking armchair with beige comfort sling seat. This armchair is made with weather-resistant Air Molding Technology and features a modern aluminum frame that is lightweight yet durable for long-lasting use. Its sling seat is made of Microban antimicrobial treated textilene fabric helping to resist mildew mold and prevent sagging after extended use. This fabric is padded for an added layer of luxury and it is also UV resistant to ensure its attractive color won't fade when exposed to direct sunlight. Thanks to its breathability it dries fast after becoming wet from rain or a power-washer cleaning.ASTM rated for commercial use this armchair comes with nylon pads for its feet to protect the surface of your outdoor seating area from scratches and marks. The sling is easily replaceable and the chair can be stacked for simple and efficient storage. This sturdy chair assures comfort for guests of a variety of establishments from ski resorts to hotel pools.Overall Dimensions:Width: 24''Depth: 25''Back Height: 35''Seat Height: 19''Arm Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Melnor XT451-T451 4.5 in. 7-Pattern Aquaflo Titanium Heavyweight Nozzle (XT451/T451)
- A & I PRODUCTS Filter Element, Air Cleaner 14" x6" x6" (A-59700-26112)
- CHAPIN 48Oz Industrial Acetone Hand Sprayer (10027)
- FNA GROUP. Simpson Universal 16in Pressure Washer Wand, Cold Water Use up to 3600 PSI (80149)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- Grosfillex Outdoor Chairs