Shop All Stacking Chairs
Grosfillex
US007599 Sunset Fusion Bronze Stacking Armchair with Beige Sling Seat - 16/Case, 16PK
Mfr # 383US007599CS
Zoro # G311582407
product price: $6,024.99
/pk 16, $376.56/ea
Free Shipping & Returns
$6,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383US007599CS
- Zoro # G311582407
- Country of Origin China
- Category Stacking Chairs
Description
Offer guests optimal comfort while relaxing on your outdoor patio or deck with this Grosfillex US007599 Sunset fusion bronze stacking armchair with beige sling seat. This armchair is made with weather-resistant Air Molding Technology and features a modern aluminum frame that is lightweight yet durable for long-lasting use. Its sling seat is made of Microban antimicrobial treated textilene fabric helping to resist mildew mold and prevent sagging after extended use. This fabric is also UV resistant to ensure its attractive color won't fade when exposed to direct sunlight and thanks to its breathability it dries fast after becoming wet from rain or a power-washer cleaning.ASTM rated for commercial use this armchair comes with nylon pads for its feet to protect the surface of your outdoor seating area from scratches and marks. The sling is easily replaceable and the chair can be stacked for simple and efficient storage. This sturdy chair assures comfort for guests of a variety of establishments from ski resorts to hotel pools.Overall Dimensions:Width: 24''Depth: 25''Back Height: 35''Seat Height: 18''Arm Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- FLASH FURNITURE Navy Outdoor Stackable Flex Comfort Chair with Black Metal Frame, 4PK (354303CNVGG)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- Grosfillex Seating