Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base W/ Wheels, Charcoal, 84Lb
Mfr # US608402
Zoro # G2322247
original price:
$291.99
9% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Cement, Resin
- Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
- Weight 84 lb.
- Stem Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # US608402
- Zoro # G2322247
- UPC # 014306920597
- Country of Origin Germany
- Category Patio Umbrella Bases
Dimensions
Stem Height | 16 in |
For Pole Diameter | 2 in |
Overall Diameter | 24 in |
Details
Item | Umbrella Base with Wheels |
Color | Charcoal |
Material | Cement, Resin |
Features | Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar |
Weight | 84 lb. |
Maximum Weight | 84 lb |
Includes Wheels | Wheels Included |
Ballast Required | No |
Description
Umbrella Base with Wheels, Overall Diameter 24 in, Includes Wheels Wheels Included, Stem Height 16 in, Color Charcoal, Material Cement, Resin, Maximum Weight 84 lb, For Pole Diameter 2 in, Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- ILC Replacement for Ezgo / Cushman / Textron 602930 (602930 EZGO / CUSHMAN / TEXTRON)
- CAMELBAK Cleaning Tablets, Black (2161001000)
- MARTIN WHEEL Wheel Plastic 50Lb Cap 7X150In (715P-OF)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- Grosfillex Patio Umbrella Bases