Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base W/ Wheels, Bronze Mist, 84Lb
Mfr # US608437
Zoro # G2322183
original price:
$332.99
9% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Cement, Resin
- Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
- Weight 84 lb.
- Stem Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US608437
- Zoro # G2322183
- UPC # 014306913469
- Country of Origin Germany
- Category Patio Umbrella Bases
Dimensions
Stem Height | 16 in |
Overall Diameter | 24 in |
For Pole Diameter | 2 in |
Details
Item | Umbrella Base with Wheels |
Color | Bronze |
Material | Cement, Resin |
Features | Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar |
Weight | 84 lb. |
Ballast Required | No |
Includes Wheels | Wheels Included |
Maximum Weight | 84 lb |
Description
Umbrella Base with Wheels, Overall Diameter 24 in, Includes Wheels Wheels Included, Stem Height 16 in, Color Bronze, Material Cement, Resin, Maximum Weight 84 lb, For Pole Diameter 2 in, Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Garden Hiller 4 Pt Shank Attachment (FTF-2GBF4S)
- FANMATS NFL San Francisco 49ers Windshield Sun Reflector (60069)
- ZIPPO Replacement Wick, 4", for use in all Windproof Lighters (1WK)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- Grosfillex Patio Umbrella Bases