Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base Ring, 35 lb., White
Mfr # US106604
Zoro # G5421650
original price:
$92.40
35% off
new price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cement, Resin
- For Use With 35 lb Umbrella Base
- Construction Resin/Cement
- Features UV Resistant, Will Not Rust or Mar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US106604
- Zoro # G5421650
- UPC # 014306919416
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dia. | 20 in |
For Pole Diameter | 1 1/2 in |
Overall Diameter | 20 in |
Details
Item | Umbrella Base Ring |
Color | White |
Material | Cement, Resin |
For Use With | 35 lb Umbrella Base |
Construction | Resin/Cement |
Features | UV Resistant, Will Not Rust or Mar |
Weight | 35 lb |
Includes | Molded Anchor Bolt Holes |
Maximum Weight | 35 lb |
Includes Wheels | No Wheels |
Description
Umbrella Base Ring, Overall Diameter 20 in, Includes Wheels No Wheels, Stem Height Not Applicable, Color White, Material Cement, Resin, Maximum Weight 35 lb, For Pole Diameter 1 1/2 in, Features UV Resistant, Will Not Rust or Mar, Includes Molded Anchor Bolt Holes, Ballast Required Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Caster Axle (750-04775A)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- FOGO Lump Charcl Fogo 17.6# (FP8)
- SPORTIME DISC FLYING ULTIMATE SET OF 6 PK (VFD-100S6)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- Grosfillex Patio Umbrella Bases