Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base, 70 lb., Black
Mfr # US607017
Zoro # G5421678
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cement, Resin
- For Use With 2 in Pole Umbrellas
- Construction Resin/Metal/Cement
- Features UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US607017
- Zoro # G5421678
- UPC # 014306912905
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Stem Height | 16 in |
Base Dia. | 20 in |
For Pole Diameter | 2 in |
Overall Diameter | 20 in |
Details
Item | Umbrella Base |
Color | Black |
Material | Cement, Resin |
For Use With | 2 in Pole Umbrellas |
Construction | Resin/Metal/Cement |
Features | UV Resistant |
Weight | 70 lb |
Includes | (2) Thumb Screws |
Maximum Weight | 70 lb |
Ballast Required | No |
Includes Wheels | No Wheels |
Description
Umbrella Base, Overall Diameter 20 in, Includes Wheels No Wheels, Stem Height 16 in, Color Black, Material Cement, Resin, Maximum Weight 70 lb, For Pole Diameter 2 in, Features UV Resistant, Includes (2) Thumb Screws, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RRA4G40HN-PKG)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 1 lb., Yellow, 1 Pair (10-0351-2)
- SUBARU ENGINES Air Filter with Pre Cleaner (263-32610-A1)
- AFTERMARKET 4N3955 Gasket Turbo Fits Caterpillar 3208 3306 3406B 3408 3412 3306B 3406C (ENH10-1078)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- Grosfillex Patio Furniture